Features
Thread Size:
TR210 X 4
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Outside Diameter - Millimeter:
270
Other Features:
Trapezoidal Thread
Nominal Thickness - Inch:
1.181
Nominal Thickness - Millimeter:
30
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.275
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.697
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
260.98
Mounting Method:
Bushed
H100BTL25
Description
H100BTL25 ROLLER CHAIN SPROCKET ; 2517 TAPERLOCK BUSHED W/HT
Part # H100BTL25
BDI # 24345916
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.974
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.645
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
253.34
Mounting Method:
Bushed