Page 1 of 10

Next

Compare
3B136SK

COMPARE

3B136SK

Description
3B136SK V-BELT PULLEY ; 13.95" OD 3 GROOVE SK BUSHING CAST IRON

POWERDRIVE LLC

Part # 3B136SK

BDI # 742963

Features

Inch - Metric: Inch
Outside Diameter - Inch: 13.95
Outside Diameter - Millimeter: 354.33
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 588020
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SK
Number of Grooves: 3

Price Inventory : In stock
Loading Price
QTY
80A42

COMPARE

80A42

Description
80A42 ROLLER CHAIN SPROCKET ; 42T 13.940" OD 1 1/4" BORE 1" PITCH

POWERDRIVE LLC

Part # 80A42

BDI # 747538

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.382

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.944
Pitch Diameter - Millimeter: 339.903
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
63V1400SF

COMPARE

63V1400SF

Description
63V1400SF V-BELT PULLEY ; 14.0" OD 6 GROOVE CAST IRON SF BUSHING

POWERDRIVE LLC

Part # 63V1400SF

BDI # 747165

Features

Inch - Metric: Inch
Outside Diameter - Inch: 14
Outside Diameter - Millimeter: 355.6
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 588808
Mounting Method: Bushed
Belt Series: 3V
Bushing Size: SF
Number of Grooves: 6

Price Inventory : Available to order
Loading Price
QTY
105V1400J

COMPARE

105V1400J

Description
105V1400J V-BELT PULLEY ; 14.00" OD 10 GROOVE CAST IRON J BUSHING

POWERDRIVE LLC

Part # 105V1400J

BDI # 740615

Features

Inch - Metric: Inch
Outside Diameter - Inch: 14
Outside Diameter - Millimeter: 355.6
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 588367
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: J
Number of Grooves: 10

Price Inventory : Available to order
Loading Price
QTY
80BS42-1-1/2

COMPARE

80BS42-1-1/2

Description
80BS42-1-1/2 ROLLER CHAIN SPROCKET ; 1" PITCH 42T 13.940"OD 1-1/2" BORE

POWERDRIVE LLC

Part # 80BS42-1-1/2

BDI # 747828

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 13.382
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 13.944
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 339.903
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY