Page 1 of 3

Next

Compare
100-4B36

COMPARE

100-4B36

Description
100-4B36 QUAD SPROCKET

LINN GEAR

Part # 100-4B36

BDI # 590346

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-4
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.343

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.038
Pitch Diameter - Millimeter: 364.312
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
35V1500E

COMPARE

35V1500E

Description
35V1500E V-BELT PULLEY ; 15.00" OD 3 GROOVE CAST IRON E BUSHING

POWERDRIVE LLC

Part # 35V1500E

BDI # 743784

Features

Inch - Metric: Inch
Outside Diameter - Inch: 15
Outside Diameter - Millimeter: 381
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 588127
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: E
Number of Grooves: 3

Price Inventory : Available to order
Loading Price
QTY
100A36H

COMPARE

100A36H

Description
100A36H ROLLER CHAIN SPROCKET ; 36HT 15.040" OD 1 1/4" ID 1-1/4" PITCH

POWERDRIVE LLC

Part # 100A36H

BDI # 740536

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.343

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.038
Pitch Diameter - Millimeter: 364.312
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
25V1500SF

COMPARE

25V1500SF

Description
25V1500SF V-BELT PULLEY ; 15.00" OD 2 GROOVE CAST IRON SF BUSHING

POWERDRIVE LLC

Part # 25V1500SF

BDI # 742545

Features

Inch - Metric: Inch
Outside Diameter - Inch: 15
Outside Diameter - Millimeter: 381
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 587998
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: SF
Number of Grooves: 2

Price Inventory : Available to order
Loading Price
QTY
45V1500E

COMPARE

45V1500E

Description
45V1500E V-BELT PULLEY ; 15.00" OD 4 GROOVE CAST IRON E BUSHING

POWERDRIVE LLC

Part # 45V1500E

BDI # 745061

Features

Inch - Metric: Inch
Outside Diameter - Inch: 15
Outside Diameter - Millimeter: 381
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 588258
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: E
Number of Grooves: 4

Price Inventory : Available to order
Loading Price
QTY