Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
180A35H

COMPARE

180A35H

Description
180A35H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 180A35H

BDI # 17158846

Features

Chain Pitch - Inch: 2.25
Chain Size: 180
Chain Pitch - Millimeter: 57.15
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 25.101

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 26.35
Pitch Diameter - Millimeter: 637.565
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 180-1C35

COMPARE

PHS 180-1C35

Description
PHS 180-1C35 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 180-1C35

BDI # 1291949

Features

Chain Pitch - Inch: 2.25
Chain Size: 180
Chain Pitch - Millimeter: 57.15
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 25.101

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 26.35
Pitch Diameter - Millimeter: 637.565
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 180-1A35

COMPARE

PHS 180-1A35

Description
PHS 180-1A35 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 180-1A35

BDI # 1291927

Features

Chain Pitch - Inch: 2.25
Chain Size: 180
Chain Pitch - Millimeter: 57.15
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 25.101

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 26.35
Pitch Diameter - Millimeter: 637.565
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY