30 UB RHUB
Description
30 UB RHUB ELASTOMERIC COUPLING HUB ; MAX-C STK COUPLING
Part # 2271641
BDI # 318202
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
11.12
Length Thru Bore - Millimeter:
82.55
Other Features:
Components May or May Not Intermix Among Brands | General Duty | MAX-C | Rigid Hub | High Torque | Maintenance Free
Hub Diameter - Millimeter:
196.85
Coupling Type:
Resilient Coupling
Torque:
25200In-Lbs
Features
Component:
Sleeve
Width - Millimeter:
85.725
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
11.12
Outside Diameter - Millimeter:
282.448
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Resilient Coupling
Torque:
25200In-Lbs
Width - Inch:
3.375