50A13H
Description
50A13H 5/8 RSB ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 13T A-PLATE W/HT
Part # 21712001920
BDI # 911759
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Global Part Number GPN:
37640
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Rough Bore
H10B13 X 12MM RSB
Description
H10B13 X 12MM RSB ROLLER CHAIN SPROCKET
Part # H10B13 X 12MM RSB
BDI # 22379138
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.611
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
66.32
Mounting Method:
Rough Bore
H50B13F X 1
Description
H50B13F X 1 ROLLER CHAIN SPROCKET ; 5/8" P 13T HT 1" BORE
Part # H50B13F X 1
BDI # 916567
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
With 2 Set Screw
Global Part Number GPN:
38836
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Finished Bore
H50B13F X 1-1/4
Description
H50B13F X 1-1/4 ROLLER CHAIN SPROCKET ; 50 CHAIN 13 TEETH TYPE B 1-1/4IN BORE
Part # H50B13F X 1-1/4
BDI # 916570
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
With 2 Set Screw
Global Part Number GPN:
38837
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Finished Bore
D10B13H X 14MM RSB
Description
D10B13H X 14MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D10B13H X 14MM RSB
BDI # 22381164
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.611
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
66.32
Mounting Method:
Rough Bore