Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 3

Next

Compare
50BTL112H

COMPARE

50BTL112H

Description
50BTL112H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 50BTL112H

BDI # 17159615

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 22.284
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 22.651
Other Features: Taper Lock Bushing
Global Part Number GPN: 38140
Pitch Diameter - Millimeter: 566.014
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
PHS 10B-1A112

COMPARE

PHS 10B-1A112

Description
PHS 10B-1A112 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 10B-1A112

BDI # 1285486

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 22.285

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 22.651
Pitch Diameter - Millimeter: 566.03
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 10B-1B112

COMPARE

PHS 10B-1B112

Description
PHS 10B-1B112 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 10B-1B112

BDI # 1285594

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 22.285

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 22.651
Pitch Diameter - Millimeter: 566.03
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 50-1A112

COMPARE

PHS 50-1A112

Description
PHS 50-1A112 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 50-1A112

BDI # 1287958

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 22.284

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 22.651
Pitch Diameter - Millimeter: 566.014
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 50-1B112

COMPARE

PHS 50-1B112

Description
PHS 50-1B112 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 50-1B112

BDI # 1288011

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 22.284

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 22.651
Pitch Diameter - Millimeter: 566.014
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY