Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
200C28H

COMPARE

200C28H

Description
200C28H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # 200C28H

BDI # 912954

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Pitch Diameter - Inch: 22.327
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 23.688
Global Part Number GPN: 37396
Pitch Diameter - Millimeter: 567.106
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 200-1A28

COMPARE

PHS 200-1A28

Description
PHS 200-1A28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 200-1A28

BDI # 1291971

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 22.327

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 23.688
Pitch Diameter - Millimeter: 567.106
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 200-1C28

COMPARE

PHS 200-1C28

Description
PHS 200-1C28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 200-1C28

BDI # 1291996

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 22.327

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 23.688
Pitch Diameter - Millimeter: 567.106
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY