60B12H
Description
60B12H ROLLER CHAIN SPROCKET ; 12HT 3.250" OD 3/4" BORE 3/4" PITCH
Part # 60B12H
BDI # 746922
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Rough Bore
60BS12H-7/8
Description
60BS12H-7/8 ROLLER CHAIN SPROCKET ; 3/4" PITCH 12T 3.250" OD 7/8" BORE
Part # 60BS12H-7/8
BDI # 746683
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Finished Bore
60BS12H-3/4
Description
60BS12H-3/4 ROLLER CHAIN SPROCKET ; 3/4" PITCH 12T 3.250" OD 3/4" BORE
Part # 60BS12H-3/4
BDI # 746682
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Finished Bore
60TL12-1008
Description
60TL12-1008 ROLLER CHAIN SPROCKET ; 3/4" PITCH 12T 3.249" OD 1008 BUSHING
Part # 60TL12-1008
BDI # 747108
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Bushed
60A12H
Description
60A12H ROLLER CHAIN SPROCKET ; 12HT 3.250" OD 3/4" BORE 3/4" PITCH
Part # 60A12H
BDI # 746605
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Rough Bore