Features
Chain Pitch - Inch:
0.375
Chain Size:
35-4
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.111
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.314
Pitch Diameter - Millimeter:
79.02
Mounting Method:
Rough Bore
35B26H
Description
35B26H ROLLER CHAIN SPROCKET ; 26HT 3.310" OD 1/2" BORE 3/8" PITCH
Part # 35B26H
BDI # 743686
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.111
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.314
Pitch Diameter - Millimeter:
79.02
Mounting Method:
Rough Bore
35QD26-JA
Description
35QD26-JA ROLLER CHAIN SPROCKET ; 3/8" PITCH 26T 3.310" JA BUSHING
Part # 35QD26-JA
BDI # 743717
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.111
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.314
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
79.02
Mounting Method:
Bushed
35BS26H-3/4
Description
35BS26H-3/4 ROLLER CHAIN SPROCKET ; 3/8" PITCH 26T 3.310" OD3/4" BORE
Part # 35BS26H-3/4
BDI # 743596
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.111
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.314
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
79.02
Mounting Method:
Finished Bore
35BS26H-5/8
Description
35BS26H-5/8 ROLLER CHAIN SPROCKET ; 3/8" PITCH 26T 3.310" OD 5/8" BORE
Part # 35BS26H-5/8
BDI # 743597
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.111
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.314
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
79.02
Mounting Method:
Finished Bore