Features
Chain Pitch - Inch:
0.5
Chain Size:
40-4
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore
40A20H
Description
40A20H ROLLER CHAIN SPROCKET ; 20HT 3.460" OD 5/8" BORE 1/2" PITCH
Part # 40A20H
BDI # 744364
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore
40BS20H-7/8
Description
40BS20H-7/8 ROLLER CHAIN SPROCKET ; 1/2" PITCH 20T 3.460" OD 7/8" BORE
Part # 40BS20H-7/8
BDI # 744537
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore
40BS20H-1-1/4
Description
40BS20H-1-1/4 ROLLER CHAIN SPROCKET ; 1/2" PITCH 20T 3.460" OD 1-1/4 BORE
Part # 40BS20H-1-1/4
BDI # 744530
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore
40BS20H-1-7/16
Description
40BS20H-1-7/16 ROLLER CHAIN SPROCKET ; 1/2" PITCH 20T 3.460" OD 1-7/16" BORE
Part # 40BS20H-1-7/16
BDI # 744534
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore