5TB300-Q2
Description
5TB300-Q2 V-BELT PULLEY ; 30.35" 5 GROOVE CAST IRON TAPER BUSHING
Part # 5TB300-Q2
BDI # 745378
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.35
Outside Diameter - Millimeter:
770.89
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Global Part Number GPN:
588572
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q2
Number of Grooves:
5
3B300SF
Description
3B300SF V-BELT PULLEY ; 30.35" OD 3 GROOVE SF BUSHING CAST IRON
Part # 3B300SF
BDI # 742969
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.35
Outside Diameter - Millimeter:
770.89
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588025
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
3
5B300E
Description
5B300E V-BELT PULLEY ; 3.35" OD 5 GROOVE E BUSHING CAST IRON
Part # 5B300E
BDI # 745227
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.35
Outside Diameter - Millimeter:
770.89
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588501
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
E
Number of Grooves:
5
6TB300-Q2
Description
6TB300-Q2 V-BELT PULLEY ; 30.35" 6 GROOVE CAST IRON TAPER BUSHING
Part # 6TB300-Q2
BDI # 746477
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.35
Outside Diameter - Millimeter:
770.89
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Global Part Number GPN:
588758
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q2
Number of Grooves:
6
1TB300-Q1
Description
1TB300-Q1 V-BELT PULLEY ; 30.35" 1 GROOVE CAST IRON TAPER BUSHING
Part # 1TB300-Q1
BDI # 740324
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.35
Outside Diameter - Millimeter:
770.89
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Global Part Number GPN:
587691
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
1