Features
Chain Pitch - Inch:
0.5
Chain Size:
40-4
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.418
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Rough Bore
40A26H
Description
40A26H ROLLER CHAIN SPROCKET ; 26HT 4.420" OD 5/8" BORE 1/2" PITCH
Part # 40A26H
BDI # 744370
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.418
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Rough Bore
40BS26H-1
Description
40BS26H-1 ROLLER CHAIN SPROCKET ; 1/2" PITCH 26T 4.420" OD 1" BORE
Part # 40BS26H-1
BDI # 744587
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.418
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Finished Bore
40BS26H-1-1/8
Description
40BS26H-1-1/8 ROLLER CHAIN SPROCKET ; 1/2" PITCH 26T 4.420" OD 1-1/8" BORE
Part # 40BS26H-1-1/8
BDI # 744590
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.418
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Finished Bore
40BS26H-3/4
Description
40BS26H-3/4 ROLLER CHAIN SPROCKET ; 1/2" PITCH 26T 4.420" OD 3/4" BORE
Part # 40BS26H-3/4
BDI # 744593
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.418
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Finished Bore