Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
37793
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Bushed
H50BTL21
Description
H50BTL21 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8"P 21T TAPERLOCK W/HT
Part # H50BTL21
BDI # 919615
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.522
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Bushed