PHS 06B-1A37
Description
PHS 06B-1A37 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1A37
BDI # 1284572
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.422
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.583
Pitch Diameter - Millimeter:
112.32
Mounting Method:
Rough Bore
PHS 06B-1B37
Description
PHS 06B-1B37 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1B37
BDI # 1284663
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.422
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.583
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
112.32
Mounting Method:
Rough Bore