40BS50-7/8
Description
40BS50-7/8 ROLLER CHAIN SPROCKET ; 1/2" PITCH 50T 8.250" OD 7/8" BORE
Part # 40BS50-7/8
BDI # 744693
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.963
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.248
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
202.26
Mounting Method:
Finished Bore
40BS50-3/4
Description
40BS50-3/4 ROLLER CHAIN SPROCKET ; 1/2" PITCH 50T 8.250" OD 3/4" BORE
Part # 40BS50-3/4
BDI # 744692
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.963
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.248
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
202.26
Mounting Method:
Finished Bore
40BS50-1
Description
40BS50-1 ROLLER CHAIN SPROCKET ; 1/2" PITCH 50T 8.250" OD 1" BORE
Part # 40BS50-1
BDI # 744686
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.963
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.248
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
202.26
Mounting Method:
Finished Bore
40BS50-1-3/16
Description
40BS50-1-3/16 ROLLER CHAIN SPROCKET ; 1/2" PITCH 50T 8.250" OD 1-3/16" BORE
Part # 40BS50-1-3/16
BDI # 744690
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.963
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.248
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
202.26
Mounting Method:
Finished Bore
40B50
Description
40B50 ROLLER CHAIN SPROCKET ; 50T 8.250" OD 3/4" BORE 1/2" PITCH
Part # 40B50
BDI # 744769
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.963
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.248
Pitch Diameter - Millimeter:
202.26
Mounting Method:
Rough Bore