Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 3

Next

Compare
PHS 06B-1A80

COMPARE

PHS 06B-1A80

Description
PHS 06B-1A80 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-1A80

BDI # 1284596

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 9.552

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 9.77
Pitch Diameter - Millimeter: 242.61
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 06B-1B80

COMPARE

PHS 06B-1B80

Description
PHS 06B-1B80 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-1B80

BDI # 1284699

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 9.552
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 9.77
Other Features: 14MM Plain Bore
Pitch Diameter - Millimeter: 242.61
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
35A80H

COMPARE

35A80H

Description
35A80H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 35A80H

BDI # 17159198

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.552

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.77
Pitch Diameter - Millimeter: 242.61
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 35-1A80

COMPARE

PHS 35-1A80

Description
PHS 35-1A80 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 35-1A80

BDI # 1287384

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.552

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.77
Pitch Diameter - Millimeter: 242.61
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 35-1B80

COMPARE

PHS 35-1B80

Description
PHS 35-1B80 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 35-1B80

BDI # 1287419

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.552

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.77
Pitch Diameter - Millimeter: 242.61
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY