PL 1/2 KE
Description
PL 1/2 KE POWER-LOCK KEYLESS LOCK DEVICE ; 0.5" SHAFT OD 1.063" HUB ID
Part # PLHKE
BDI # 21463121
Features
Component:
Keyless Screw Locking Assembly
Series:
KE
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.063
Outside Diameter - Millimeter:
27
Bore - Millimeter:
12.7
Length - Millimeter:
16.51
Other Features:
Power-Lock
Length - Inch:
0.65
25B12H
Description
25B12H ROLLER CHAIN SPROCKET ; 12HT 1.083" OD 1/4" BORE 1/4" PITCH
Part # 25B12H
BDI # 742510
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0.966
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.083
Pitch Diameter - Millimeter:
24.536
Mounting Method:
Rough Bore
25B11H
Description
25B11H ROLLER CHAIN SPROCKET ; 11HT 1.002" OD 1/4" BORE 1/4" PITCH
Part # 25B11H
BDI # 742509
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0.887
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.002
Pitch Diameter - Millimeter:
22.53
Mounting Method:
Rough Bore
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
1.08
Length Thru Bore - Millimeter:
15.748
Other Features:
Components May or May Not Intermix Among Brands | 2 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
27.432
Coupling Type:
Jaw Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
1.08
Length Thru Bore - Millimeter:
15.748
Other Features:
Components May or May Not Intermix Among Brands | 2 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
27.432
Coupling Type:
Jaw Coupling