35V1500E
Description
35V1500E V-BELT PULLEY ; 15.00" OD 3 GROOVE CAST IRON E BUSHING
Part # 35V1500E
BDI # 743784
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15
Outside Diameter - Millimeter:
381
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588127
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
3
80QD45-SF
Description
80QD45-SF ROLLER CHAIN SPROCKET ; 1" PITCH 42T 14.9" OD SF BUSHING
Part # 80QD45-SF
BDI # 747997
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
14.336
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.901
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
364.134
Mounting Method:
Bushed
80BS45-2-7/16
Description
80BS45-2-7/16 ROLLER CHAIN SPROCKET ; 1" PITCH 45T 14.900" OD 2-7/16" BORE
Part # 80BS45-2-7/16
BDI # 747847
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
14.336
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.901
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
364.134
Mounting Method:
Finished Bore
80BS45-1-3/4
Description
80BS45-1-3/4 ROLLER CHAIN SPROCKET ; 1" PITCH 45T 14.900" OD 1-3/4" BORE
Part # 80BS45-1-3/4
BDI # 747840
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
14.336
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.901
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
364.134
Mounting Method:
Finished Bore
80BS45-1-15/16
Description
80BS45-1-15/16 ROLLER CHAIN SPROCKET ; 1" PITCH 45T 14.900" OD 1-15/16" BORE
Part # 80BS45-1-15/16
BDI # 747839
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
14.336
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.901
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
364.134
Mounting Method:
Finished Bore