60B112
Description
60B112 ROLLER CHAIN SPROCKET ; 112T 27.180" OD 1 1/4" BORE 3/4" PITCH
Part # 60B112
BDI # 746921
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
26.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
27.181
Pitch Diameter - Millimeter:
679.221
Mounting Method:
Rough Bore
6C270J
Description
6C270J V-BELT PULLEY ; 27.40" OD 6 GROOVE J BUSHING CAST IRON
Part # 6C270J
BDI # 746441
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
27.4
Outside Diameter - Millimeter:
695.96
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588722
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
J
Number of Grooves:
6
3C270F
Description
3C270F V-BELT PULLEY ; 27.40" OD 3 GROOVE F BUSHING CAST IRON
Part # 3C270F
BDI # 743005
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
27.4
Outside Diameter - Millimeter:
695.96
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588057
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
3
5C270F
Description
5C270F V-BELT PULLEY ; 27.40" OD 5 GROOVE F BUSHING CAST IRON
Part # 5C270F
BDI # 745262
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
27.4
Outside Diameter - Millimeter:
695.96
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588536
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
5
120A54
Description
120A54 ROLLER CHAIN SPROCKET ; 54T 26.650" OD 1 1/2" ID 1-1/2" PITCH
Part # 120A54
BDI # 740973
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
25.797
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.654
Pitch Diameter - Millimeter:
655.244
Mounting Method:
Rough Bore