P13-3M-09AL
Description
P13-3M-09AL SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 78821088
BDI # 1125459
Features
Pitch Diameter - Inch:
0.489
Flange Outside Diameter - Millimeter:
15.494
Inch - Metric:
Metric
Outside Diameter - Inch:
0.459
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
12.421
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
Features
Pitch Diameter - Inch:
0.489
Flange Outside Diameter - Millimeter:
15.494
Inch - Metric:
Metric
Outside Diameter - Inch:
0.459
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
12.421
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6