Features
Chain Pitch - Inch:
1
Chain Size:
80-4
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Rough Bore
80BS15H-1-3/8
Description
80BS15H-1-3/8 ROLLER CHAIN SPROCKET ; 1" PITCH 15T 5.3" OD 1-3/8" BORE
Part # 80BS15H-1-3/8
BDI # 747615
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Finished Bore
80TL15-1615
Description
80TL15-1615 ROLLER CHAIN SPROCKET ; 1" PITCH 15T 5.3" 1615 BUSHING
Part # 80TL15-1615
BDI # 748065
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Bushed
80BS15H-1
Description
80BS15H-1 ROLLER CHAIN SPROCKET ; 1" PITCH 15T 5.3" OD 1" BORE
Part # 80BS15H-1
BDI # 747608
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Finished Bore
80BS15H-1-5/8
Description
80BS15H-1-5/8 ROLLER CHAIN SPROCKET ; 1" PITCH 15T 5.3" OD 1-5/8" BORE
Part # 80BS15H-1-5/8
BDI # 747616
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Finished Bore