Page 1 of 3

Next

Compare
P21620M340-S

COMPARE

P21620M340-S

Description
P21620M340-S SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P21620M340-S

BDI # 610146

Features

Pitch Diameter - Inch: 54.138
Inch - Metric: Metric
Outside Diameter - Inch: 53.968
Face Width - Millimeter: 361.95
Face Width - Inch: 14.25

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577426
Pitch Diameter - Millimeter: 1375.105
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
P21620M115-N

COMPARE

P21620M115-N

Description
P21620M115-N SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P21620M115-N

BDI # 610142

Features

Pitch Diameter - Inch: 54.138
Inch - Metric: Metric
Outside Diameter - Inch: 53.968
Face Width - Millimeter: 136.652
Face Width - Inch: 5.38

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577445
Pitch Diameter - Millimeter: 1375.105
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
P21620M170-P

COMPARE

P21620M170-P

Description
P21620M170-P SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P21620M170-P

BDI # 610143

Features

Pitch Diameter - Inch: 54.138
Inch - Metric: Metric
Outside Diameter - Inch: 53.968
Face Width - Millimeter: 190.5
Face Width - Inch: 7.5

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577475
Pitch Diameter - Millimeter: 1375.105
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
P21620M230-W

COMPARE

P21620M230-W

Description
P21620M230-W SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P21620M230-W

BDI # 610144

Features

Pitch Diameter - Inch: 54.138
Inch - Metric: Metric
Outside Diameter - Inch: 53.968
Face Width - Millimeter: 250.952
Face Width - Inch: 9.88

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577416
Pitch Diameter - Millimeter: 1375.105
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
P21620M290-W

COMPARE

P21620M290-W

Description
P21620M290-W SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P21620M290-W

BDI # 610145

Features

Pitch Diameter - Inch: 54.138
Inch - Metric: Metric
Outside Diameter - Inch: 53.968
Face Width - Millimeter: 311.15
Face Width - Inch: 12.25

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577444
Pitch Diameter - Millimeter: 1375.105
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY