50A29H
Description
50A29H ROLLER CHAIN SPROCKET ; 29HT 6.120" OD 23/32" BORE 5/8" PITCH
Part # 50A29H
BDI # 745626
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.781
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.122
Pitch Diameter - Millimeter:
146.83
Mounting Method:
Rough Bore
50B29H
Description
50B29H ROLLER CHAIN SPROCKET ; 29HT 6.120" OD 3/4" BORE 5/8" PITCH
Part # 50B29H
BDI # 745984
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.781
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.122
Pitch Diameter - Millimeter:
146.83
Mounting Method:
Rough Bore