Features
Chain Pitch - Inch:
1
Chain Size:
80-4
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Rough Bore
80BS18H-1-15/16
Description
80BS18H-1-15/16 ROLLER CHAIN SPROCKET ; 1" PITCH 18T 6.27" OD 1-15/16" BORE
Part # 80BS18H-1-15/16
BDI # 747646
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Finished Bore
80BS18H-1-3/16
Description
80BS18H-1-3/16 ROLLER CHAIN SPROCKET ; 1" PITCH 18T 6.27" OD 1-3/16" BORE
Part # 80BS18H-1-3/16
BDI # 747647
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Finished Bore
80BS18H-1-3/4
Description
80BS18H-1-3/4 ROLLER CHAIN SPROCKET ; 1" PITCH 18T 6.27" OD 1-3/4" BORE
Part # 80BS18H-1-3/4
BDI # 747648
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Finished Bore
80QD18-SK
Description
80QD18-SK ROLLER CHAIN SPROCKET ; 1" PITCH 18T 6.27" SK BUSHING
Part # 80QD18-SK
BDI # 747978
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Bushed