120A14
Description
120A14 ROLLER CHAIN SPROCKET ; 14T 7.470" OD 1 1/4" BORE 1-1/2" PITCH
Part # 120A14
BDI # 740950
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.472
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Rough Bore