W4814M42-E

COMPARE

W4814M42-E

Description
W4814M42-E SYNCHRONOUS SPROCKET ; QD BUSHED 101756120

TIMKEN

Part # W4814M42-E

BDI # 24304333

Features

Pitch Diameter - Inch: 8.421
Flange Outside Diameter - Millimeter: 227.076
Inch - Metric: Metric
Outside Diameter - Inch: 8.312
Face Width - Millimeter: 45.06

Face Width - Inch: 1.774
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 213.9
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
W4814M65-E

COMPARE

W4814M65-E

Description
W4814M65-E SYNCHRONOUS SPROCKET ; QD BUSHED 101756121

TIMKEN

Part # W4814M65-E

BDI # 24304335

Features

Pitch Diameter - Inch: 8.421
Flange Outside Diameter - Millimeter: 227.076
Inch - Metric: Metric
Outside Diameter - Inch: 8.312
Face Width - Millimeter: 69.063

Face Width - Inch: 2.719
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 213.9
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
W4814M120-4040

COMPARE

W4814M120-4040

Description
W4814M120-4040 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756118

TIMKEN

Part # W4814M120-4040

BDI # 24304329

Features

Pitch Diameter - Inch: 8.421
Flange Outside Diameter - Millimeter: 227.076
Inch - Metric: Metric
Outside Diameter - Inch: 8.312
Face Width - Millimeter: 125.07

Face Width - Inch: 4.924
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 213.9
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
W4814M20-E

COMPARE

W4814M20-E

Description
W4814M20-E SYNCHRONOUS SPROCKET ; QD BUSHED 101756119

TIMKEN

Part # W4814M20-E

BDI # 24304331

Features

Pitch Diameter - Inch: 8.421
Flange Outside Diameter - Millimeter: 227.076
Inch - Metric: Metric
Outside Diameter - Inch: 8.312
Face Width - Millimeter: 23.063

Face Width - Inch: 0.908
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 213.9
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
W4814M90-4040

COMPARE

W4814M90-4040

Description
W4814M90-4040 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756122

TIMKEN

Part # W4814M90-4040

BDI # 24304337

Features

Pitch Diameter - Inch: 8.421
Flange Outside Diameter - Millimeter: 227.076
Inch - Metric: Metric
Outside Diameter - Inch: 8.312
Face Width - Millimeter: 95.072

Face Width - Inch: 3.743
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 213.9
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY