P36-20M-115

COMPARE

P36-20M-115

Description
P36-20M-115 SYNCHRONOUS PULLEY ; NON-RETURNABLE 36GROVES 20MM P 115MM W

GATES

Part # 78824026

BDI # 1125662

Features

Pitch Diameter - Inch: 9.023
Flange Outside Diameter - Millimeter: 250.038
Inch - Metric: Metric
Outside Diameter - Inch: 8.853
Face Width - Millimeter: 127

Face Width - Inch: 5
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter: 229.184
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P36-20M-170

COMPARE

P36-20M-170

Description
P36-20M-170 SYNCHRONOUS PULLEY ; NON-RETURNABLE 36GROVES 20MM P 170MM W

GATES

Part # 78824027

BDI # 1125663

Features

Pitch Diameter - Inch: 9.023
Flange Outside Diameter - Millimeter: 250.038
Inch - Metric: Metric
Outside Diameter - Inch: 8.853
Face Width - Millimeter: 181.102

Face Width - Inch: 7.13
Belt Pitch: 20 MM
Other Features: Solid Style | Type F1
Pitch Diameter - Millimeter: 229.184
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY