Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 6

Next

Compare
D80B36H

COMPARE

D80B36H

Description
D80B36H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D80B36H

BDI # 17160070

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 11.471
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.03
Global Part Number GPN: 37305
Pitch Diameter - Millimeter: 291.363
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
80B36FH X 1-7/16

COMPARE

80B36FH X 1-7/16

Description
80B36FH X 1-7/16 ROLLER CHAIN SPROCKET ; 1" P 36T 1-7/16" BORE W/HARDENED TEETH

TSUBAKI

Part # 80B36FH X 1-7/16

BDI # 17159896

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 11.471
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 12.03
Other Features: With 2 Set Screw
Global Part Number GPN: 572996
Pitch Diameter - Millimeter: 291.363
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 16B-1A36

COMPARE

PHS 16B-1A36

Description
PHS 16B-1A36 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1A36

BDI # 1286261

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 11.474

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 12.03
Pitch Diameter - Millimeter: 291.43
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 16B-1B36

COMPARE

PHS 16B-1B36

Description
PHS 16B-1B36 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1B36

BDI # 1286346

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 11.474

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 12.03
Pitch Diameter - Millimeter: 291.43
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 80-1A36

COMPARE

PHS 80-1A36

Description
PHS 80-1A36 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1A36

BDI # 1288448

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.471

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.03
Pitch Diameter - Millimeter: 291.363
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY