Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 2

Next

Compare
160B20H

COMPARE

160B20H

Description
160B20H ROLLER CHAIN SPROCKET ; 2" P 20T W/HARDENED TOOTH

TSUBAKI

Part # 160B20H

BDI # 17158760

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 12.784
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 13.828
Other Features: 1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter: 324.714
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H160R20

COMPARE

H160R20

Description
H160R20 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT

TSUBAKI

Part # H160R20

BDI # 918624

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 12.784
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 13.828
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter: 324.714
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
160A20H

COMPARE

160A20H

Description
160A20H ROLLER CHAIN SPROCKET ; W/HT

TSUBAKI

Part # 160A20H

BDI # 17158782

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.784

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.828
Pitch Diameter - Millimeter: 324.714
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 32B-2BH20

COMPARE

PHS 32B-2BH20

Description
PHS 32B-2BH20 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 32B-2BH20

BDI # 1292291

Features

Chain Pitch - Inch: 2
Chain Size: 32B-2
Chain Pitch - Millimeter: 50.8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 12.785

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 13.828
Pitch Diameter - Millimeter: 324.74
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
D160B20H

COMPARE

D160B20H

Description
D160B20H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D160B20H

BDI # 17160048

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 12.784
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 13.828
Global Part Number GPN: 37189
Pitch Diameter - Millimeter: 324.714
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY