PHS 06B-1A114
Description
PHS 06B-1A114 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1A114
BDI # 1284544
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.609
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.829
Pitch Diameter - Millimeter:
345.68
Mounting Method:
Rough Bore
PHS 06B-1B114
Description
PHS 06B-1B114 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1B114
BDI # 1284612
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
13.609
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.829
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
345.68
Mounting Method:
Rough Bore
PHS 06B-1TB114
Description
PHS 06B-1TB114 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1TB114
BDI # 1284763
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
13.609
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.829
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
345.68
Mounting Method:
Bushed
PHS 06B-2TB114
Description
PHS 06B-2TB114 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-2TB114
BDI # 1284869
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
13.609
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.829
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
345.68
Mounting Method:
Bushed
PHS 06B-2B114
Description
PHS 06B-2B114 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-2B114
BDI # 1284841
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.609
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.829
Pitch Diameter - Millimeter:
345.68
Mounting Method:
Rough Bore