Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.233
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.369
Pitch Diameter - Millimeter:
56.718
Mounting Method:
Rough Bore
25B28SS X 3/8 MPB
Description
25B28SS X 3/8 MPB ROLLER CHAIN SPROCKET
Part # 25B28SS X 3/8 MPB
BDI # 22372724
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
2.233
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.369
Other Features:
3/8 Inch Plain Bore
Pitch Diameter - Millimeter:
56.718
Mounting Method:
Rough Bore
PHS 25-1B28
Description
PHS 25-1B28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 25-1B28
BDI # 1287347
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.233
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.369
Pitch Diameter - Millimeter:
56.718
Mounting Method:
Rough Bore
PHS 25-1A28
Description
PHS 25-1A28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 25-1A28
BDI # 1287318
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.233
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.369
Pitch Diameter - Millimeter:
56.718
Mounting Method:
Rough Bore