W268M12-JA

COMPARE

W268M12-JA

Description
W268M12-JA SYNCHRONOUS SPROCKET ; QD BUSHED 101756030

TIMKEN

Part # W268M12-JA

BDI # 24304144

Features

Pitch Diameter - Inch: 2.607
Flange Outside Diameter - Millimeter: 74.6
Inch - Metric: Metric
Outside Diameter - Inch: 2.554
Face Width - Millimeter: 14.656

Face Width - Inch: 0.577
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 66.21
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W268M22-JA

COMPARE

W268M22-JA

Description
W268M22-JA SYNCHRONOUS SPROCKET ; QD BUSHED 101756031

TIMKEN

Part # W268M22-JA

BDI # 24304146

Features

Pitch Diameter - Inch: 2.607
Flange Outside Diameter - Millimeter: 74.6
Inch - Metric: Metric
Outside Diameter - Inch: 2.554
Face Width - Millimeter: 24.638

Face Width - Inch: 0.97
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 66.21
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W268M35-MPB

COMPARE

W268M35-MPB

Description
W268M35-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101756032

TIMKEN

Part # W268M35-MPB

BDI # 24304148

Features

Pitch Diameter - Inch: 2.607
Flange Outside Diameter - Millimeter: 74.676
Inch - Metric: Metric
Outside Diameter - Inch: 2.554
Face Width - Millimeter: 36.271

Face Width - Inch: 1.428
Belt Pitch: 8 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 66.21
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
W268M60-MPB

COMPARE

W268M60-MPB

Description
W268M60-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101756033

TIMKEN

Part # W268M60-MPB

BDI # 24304150

Features

Pitch Diameter - Inch: 2.607
Flange Outside Diameter - Millimeter: 74.6
Inch - Metric: Metric
Outside Diameter - Inch: 2.554
Face Width - Millimeter: 63.652

Face Width - Inch: 2.506
Belt Pitch: 8 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 66.21
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY