Page 1 of 3

Next

Compare
4016JA

COMPARE

4016JA

Description
4016JA COUPLING HUB ; 2" HUB DIA HUB SHAFT

MARTIN SPROCKET & GR

Part # 4016JA

BDI # 620392

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.81

Length Thru Bore - Millimeter: 33.35
Other Features: Components May or May Not Intermix Among Brands | QD Bushing | Hardened Teeth | Bushing Bore 3/8 to 7/16 and 1-1/4 has No Keyway
Hub Diameter - Millimeter: 50.8
Hub Diameter - Inch: 2
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
4016TBF

COMPARE

4016TBF

Description
4016TBF CHAIN CPLG HUB ; 1-31/32" HUB DIA

MARTIN SPROCKET & GR

Part # 4016TBF

BDI # 620393

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.81

Length Thru Bore - Millimeter: 22.225
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing | Hardened Teeth
Hub Diameter - Millimeter: 50
Hub Diameter - Inch: 1.969
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
4016TBH

COMPARE

4016TBH

Description
4016TBH CHAIN CPLG HUB ; 1-31/32" HUB DIA

MARTIN SPROCKET & GR

Part # 4016TBH

BDI # 620394

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.81

Length Thru Bore - Millimeter: 22.225
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing | Hardened Teeth
Hub Diameter - Millimeter: 50
Hub Diameter - Inch: 1.969
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
SC200

COMPARE

SC200

Description
SC200 SHAFT COLLAR ; ZINC PLATED

EBC

Part # SC200

BDI # 21469360

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 22.225
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3
Outside Diameter - Millimeter: 76.2
Bore - Millimeter: 50.8
Width - Inch: 0.875

Price Inventory : Available to order
Loading Price
QTY
20R31/35 HUB C=0.860 WRAPFLEX 3700063

COMPARE

20R31/35 HUB C=0.860 WRAPFLEX 3700063

Description
20R31/35 HUB C=0.860 WRAPFLEX 3700063 ; POR MTO W/FASTENER

REXNORD

Part # 20R31/35 HUB C=0.860 WRAPFLEX 3700063

BDI # 18483414

Features

Component: Spacer Hub
Width - Millimeter: 21.844
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.45

Outside Diameter - Millimeter: 113.03
Coupling Type: Elastomeric Coupling
Torque: 2800In-Lbs
Width - Inch: 0.86

Price Inventory : Available to order
Loading Price
QTY