LSE607BRHATL
Description
LSE607BRHATL CYL RLR BEARING HOUSING ; NON RETURNABLE RETAINED
Part # LSE607BRHATL
BDI # 20348999
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.25
Length Thru Bore - Millimeter:
109
Length Thru Bore - Inch:
4.291
Other Features:
Single Row | Split Roller | Light Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
LSE607BXHATL
Description
LSE607BXHATL CYL RLR BEARING HOUSING ; NON RETURNABLE EXPANSION
Part # LSE607BXHATL
BDI # 20349005
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.25
Length Thru Bore - Millimeter:
109
Length Thru Bore - Inch:
4.291
Other Features:
Single Row | Split Roller | Light Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
LSE607BRHFATL
Description
LSE607BRHFATL FLANGE BLK CYL RLR BRG ; NON RETURNABLE RETAINED
Part # LSE607BRHFATL
BDI # 20349001
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
109
Nominal Bolt Circle Diameter Round - Inch:
16.8
Housing Configuration:
2 Piece Split
Other Features:
Single Row | Wide Inner Ring | Light Duty
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Nominal Bolt Circle Diameter Round - Millimeter:
426
Number of Mounting Holes:
4
LSM170BXHSATL
Description
LSM170BXHSATL PILLOW BLOCK CYL RLR BRG ; NON RETURNABLE EXPANSION
Part # LSM170BXHSATL
BDI # 20349451
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
109
Other Features:
Single Row | Light Duty | With Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.3
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
235
LSM180BR
Description
LSM180BR INSERT BEARING ; NON RETURNABLE RETAINED
Part # LSM180BR
BDI # 20349459
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
55.5
Other Features:
Single Row | Non-Expansion | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
11.25
Length Thru Bore - Millimeter:
109
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar