21333-2194
Description
21333-2194 OIL SEAL ; NON RETURNABLE 1051MM ID 1084MM OD
Part # 21333-2194
BDI # 22802534
Features
Housing Bore - Millimeter:
1084.377
Nominal Width - Millimeter:
19.837
Housing Bore - Inch:
42.692
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.781
Shaft Diameter - Inch:
41.38
Shaft Diameter - Millimeter:
1051.052
Inch - Metric:
Inch
24700-4137
Description
24700-4137 OIL SEAL ; NON RETURNABLE 1060MM ID 1100MM OD
Part # 24700-4137
BDI # 22821561
Features
Housing Bore - Millimeter:
1099.998
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
43.307
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
41.732
Shaft Diameter - Millimeter:
1059.993
Inch - Metric:
Inch
25003-5267
Description
25003-5267 OIL SEAL ; NON RETURNABLE 1065MM ID 1116MM OD
Part # 25003-5267
BDI # 22828325
Features
Housing Bore - Millimeter:
1115.797
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
43.929
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
41.929
Shaft Diameter - Millimeter:
1064.997
Inch - Metric:
Inch
21225-7300
Description
21225-7300 OIL SEAL ; NON RETURNABLE 1029MM ID 1092MM OD
Part # 21225-7300
BDI # 22820891
Features
Housing Bore - Millimeter:
1092.2
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
43
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
40.5
Shaft Diameter - Millimeter:
1028.7
Inch - Metric:
Inch
21238-8599
Description
21238-8599 OIL SEAL ; NON RETURNABLE 1016MM ID 1080MM OD
Part # 21238-8599
BDI # 22831241
Features
Housing Bore - Millimeter:
1079.5
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
42.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
40
Shaft Diameter - Millimeter:
1016
Inch - Metric:
Inch