24702-4010
Description
24702-4010 OIL SEAL ; NON RETURNABLE 400MM ID 450MM OD 20MM W
Part # 24702-4010
BDI # 22816953
Features
Housing Bore - Millimeter:
450.012
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
17.717
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
15.748
Shaft Diameter - Millimeter:
399.999
Inch - Metric:
Inch
21852-4163
Description
21852-4163 OIL SEAL ; 394MM ID X 445MM OD X 21MM W LARGE BORE
Part # 21852-4163
BDI # 22827361
Features
Housing Bore - Millimeter:
444.5
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
17.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
15.5
Shaft Diameter - Millimeter:
393.7
Inch - Metric:
Inch
529858 / 15.5X17.5X1.031 HDSA2 VD
Description
CRSEAL 529858 / 15.5X17.5X1.031 HDSA2 VD ; DBL LIP SEAL
Part # 529858 / 15.5X17.5X1.031 HDSA2 VD
BDI # 1253754
Features
Housing Bore - Millimeter:
444.5
Nominal Width - Millimeter:
26.187
Housing Bore - Inch:
17.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
15.5
Shaft Diameter - Millimeter:
393.7
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | With Spring Lock and Spring-Cover | Carboxylated Nitrile Secondary Lip
Global Part Number GPN:
609187
1550554 / 15.5X17.5X0.813 HDS1 V
Description
CRSEAL 1550554 / 15.5X17.5X0.813 HDS1 V ; SGL LIP SEAL
Part # 1550554 / 15.5X17.5X0.813 HDS1 V
BDI # 1242945
Features
Housing Bore - Millimeter:
444.5
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
17.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
15.5
Shaft Diameter - Millimeter:
393.7
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
182519
25006-4163
Description
25006-4163 OIL SEAL ; NON RETURNABLE 394MM ID 445MM OD 21MM W
Part # 25006-4163
BDI # 22827550
Features
Housing Bore - Millimeter:
444.5
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
17.5
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
15.5
Shaft Diameter - Millimeter:
393.7
Inch - Metric:
Inch