3850988 / 38.5X41X1.625 HDSE2 VV
Description
CRSEAL 3850988 / 38.5X41X1.625 HDSE2 VV ; DBL LIP SEAL
Part # 3850988 / 38.5X41X1.625 HDSE2 VV
BDI # 22780485
Features
Housing Bore - Millimeter:
1041.4
Nominal Width - Millimeter:
41.275
Housing Bore - Inch:
41
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
1.625
Shaft Diameter - Inch:
38.5
Shaft Diameter - Millimeter:
977.9
Inch - Metric:
Inch
1320X1380X38 HDSD72VV
Description
CRSEAL 1320X1380X38 HDSD72VV LIP SEAL ; POR
Part # 1320X1380X38 HDSD72VV
BDI # 22779609
Features
Housing Bore - Millimeter:
1380
Nominal Width - Millimeter:
38
Housing Bore - Inch:
54.331
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
1.496
Shaft Diameter - Inch:
51.969
Shaft Diameter - Millimeter:
1320
Inch - Metric:
Metric
Other Features:
2 Springs
24702-0569
Description
24702-0569 OIL SEAL ; NON RETURNABLE 972MM ID 1022MM OD 22MM W
Part # 24702-0569
BDI # 22834851
Features
Housing Bore - Millimeter:
1022.35
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
40.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
38.25
Shaft Diameter - Millimeter:
971.55
Inch - Metric:
Inch
1380X1420X18 HS8 V
Description
CRSEAL 1380X1420X18 HS8 V SGL LIP SEAL
Part # 1380X1420X18 HS8 V
BDI # 22779769
Features
Housing Bore - Millimeter:
1420
Nominal Width - Millimeter:
18
Housing Bore - Inch:
55.906
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.709
Shaft Diameter - Inch:
54.331
Shaft Diameter - Millimeter:
1380
Inch - Metric:
Metric
Other Features:
1 Butt Joint | With Spring Lock
960X1020X25 HDS2 V
Description
CRSEAL 960X1020X25 HDS2 V SGL LIP SEAL
Part # 960X1020X25 HDS2 V
BDI # 1298071
Features
Housing Bore - Millimeter:
1020
Nominal Width - Millimeter:
25
Housing Bore - Inch:
40.157
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
37.795
Shaft Diameter - Millimeter:
960
Inch - Metric:
Metric
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
609174