Page 1 of 2

Next

Compare
45X72X11.43 HMSA21 E

COMPARE

45X72X11.43 HMSA21 E

Description
CRSEAL 45X72X11.43 HMSA21 E DBL LIP SEAL

SKF

Part # 45X72X11.43 HMSA21 E

BDI # 1252840

Features

Housing Bore - Millimeter: 72
Nominal Width - Millimeter: 11.43
Housing Bore - Inch: 2.835
Solid or Split Seal: Solid
Lip Material: Ethylene Acrylic Elastomer

Shaft Diameter - Inch: 1.772
Shaft Diameter - Millimeter: 45
Inch - Metric: Metric
Other Features: Without Inner Case
Global Part Number GPN: 608192

Price Inventory : Available to order
Loading Price
QTY
18443 / 1.89X2.44X0.405 HMSA23 E

COMPARE

18443 / 1.89X2.44X0.405 HMSA23 E

Description
CRSEAL 18443 / 1.89X2.44X0.405 HMSA23 E ; DBL LIP SEAL

SKF

Part # 18443 / 1.89X2.44X0.405 HMSA23 E

BDI # 1244727

Features

Housing Bore - Millimeter: 61.976
Nominal Width - Millimeter: 10.287
Housing Bore - Inch: 2.44
Solid or Split Seal: Solid
Lip Material: Ethylene Acrylic Elastomer

Shaft Diameter - Inch: 1.89
Shaft Diameter - Millimeter: 48.006
Inch - Metric: Inch
Other Features: Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 604503

Price Inventory : Available to order
Loading Price
QTY
15315 / 1.524X2.656X0.424 HMSA16 E

COMPARE

15315 / 1.524X2.656X0.424 HMSA16 E

Description
CRSEAL 15315/ 1.524X2.656X0.424 HMSA16 E ; DBL LIP SEAL

SKF

Part # 15315 / 1.524X2.656X0.424 HMSA16 E

BDI # 1242839

Features

Housing Bore - Millimeter: 67.462
Nominal Width - Millimeter: 10.77
Housing Bore - Inch: 2.656
Solid or Split Seal: Solid
Lip Material: Ethylene Acrylic Elastomer

Shaft Diameter - Inch: 1.524
Shaft Diameter - Millimeter: 38.71
Inch - Metric: Inch
Other Features: Without Inner Case | Flanged OD
Global Part Number GPN: 605067

Price Inventory : Available to order
Loading Price
QTY
17458 / 1.747X2.623X0.365 HMS14 E

COMPARE

17458 / 1.747X2.623X0.365 HMS14 E

Description
CRSEAL 17458 / 1.747X2.623X0.365 HMS14 E ; SGL LIP SEAL

SKF

Part # 17458 / 1.747X2.623X0.365 HMS14 E

BDI # 1244176

Features

Housing Bore - Millimeter: 66.624
Nominal Width - Millimeter: 9.271
Housing Bore - Inch: 2.623
Solid or Split Seal: Solid
Lip Material: Ethylene Acrylic Elastomer

Shaft Diameter - Inch: 1.747
Shaft Diameter - Millimeter: 44.374
Inch - Metric: Inch
Other Features: Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 603892

Price Inventory : Available to order
Loading Price
QTY
18771 / 1.875X2.75X0.5 D8 ET

COMPARE

18771 / 1.875X2.75X0.5 D8 ET

Description
CRSEAL 18771 / 1.875X2.75X0.5 D8 ET ; LIP SEAL

SKF

Part # 18771 / 1.875X2.75X0.5 D8 ET

BDI # 1245157

Features

Housing Bore - Millimeter: 69.85
Nominal Width - Millimeter: 12.7
Housing Bore - Inch: 2.75
Solid or Split Seal: Solid
Lip Material: Ethylene Acrylic Elastomer

Shaft Diameter - Inch: 1.875
Shaft Diameter - Millimeter: 47.625
Inch - Metric: Inch
Other Features: Bore-Tite on OD | Without Inner Case | PTFE Secondary Lip
Global Part Number GPN: 604676

Price Inventory : Available to order
Loading Price
QTY