1268948 / 12.688X14.5X0.813 HDSF2 VT
Description
CRSEAL 1268948/12.688X14.5X0.813HDSF2VT ; DBL LIP SEAL
Part # 1268948 / 12.688X14.5X0.813 HDSF2 VT
BDI # 22780089
Features
Housing Bore - Millimeter:
368.3
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
14.5
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
12.688
Shaft Diameter - Millimeter:
322.275
Inch - Metric:
Inch
320X360X20 HDSF2 VT
Description
CRSEAL 320X360X20 HDSF2 VT DBL LIP SEAL
Part # 320X360X20 HDSF2 VT
BDI # 22780201
Features
Housing Bore - Millimeter:
360
Nominal Width - Millimeter:
20
Housing Bore - Inch:
14.173
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
12.598
Shaft Diameter - Millimeter:
320
Inch - Metric:
Metric
340X380X20 HDSH2 VT1
Description
CRSEAL 340X380X20 HDSH2 VT1 DBL LIP SEAL
Part # 340X380X20 HDSH2 VT1
BDI # 22779255
Features
Housing Bore - Millimeter:
380
Nominal Width - Millimeter:
20
Housing Bore - Inch:
14.961
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
13.386
Shaft Diameter - Millimeter:
340
Inch - Metric:
Metric
1268958 / 12.688X14.5X0.813 HDSH2 VT
Description
CRSEAL 1268958/12.688X14.5X0.813HDSH2VT ; DBL LIP SEAL
Part # 1268958 / 12.688X14.5X0.813 HDSH2 VT
BDI # 22780091
Features
Housing Bore - Millimeter:
368.3
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
14.5
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
12.688
Shaft Diameter - Millimeter:
322.275
Inch - Metric:
Inch
320X360X20 HDSH2 VT
Description
CRSEAL 320X360X20 HDSH2 VT DBL LIP SEAL
Part # 320X360X20 HDSH2 VT
BDI # 22780093
Features
Housing Bore - Millimeter:
360
Nominal Width - Millimeter:
20
Housing Bore - Inch:
14.173
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
12.598
Shaft Diameter - Millimeter:
320
Inch - Metric:
Metric