54936 / 5.5X6.5X0.5 CRWH1 P
Description
CRSEAL 54936 / 5.5X6.5X0.5 CRWH1 P SEAL ; NON-RETURNABLE
Part # 54936
BDI # 1253996
Features
Housing Bore - Millimeter:
165.1
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.5
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
5.5
Shaft Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186546