18X30X6STCL-BX
Description
18X30X6STCL-BX LIP SHAFT SEAL ; MTO NITRILE DBL SPRING RUBBERIZED
Part # 18X30X6STCL-BX
BDI # 885109
Features
Housing Bore - Millimeter:
30
Nominal Width - Millimeter:
6
Housing Bore - Inch:
1.181
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.236
Shaft Diameter - Inch:
0.709
Shaft Diameter - Millimeter:
18
Inch - Metric:
Metric
Other Features:
Left Hand Helix
5321 / 0.531X0.999X0.25 CRWA1 S
Description
CRSEAL 5321 / 0.531X0.999X0.25 CRWA1 S ; DBL LIP SEAL
Part # 5321 / 0.531X0.999X0.25 CRWA1 S
BDI # 1253855
Features
Housing Bore - Millimeter:
25.375
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
0.999
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
0.531
Shaft Diameter - Millimeter:
13.487
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186511
0680809SVM
Description
0680809SVM LIP SHAFT SEAL ; NITRILE SGL LIP RUBBERIZED MTO
Part # 0680809SVM
BDI # 889944
Features
Housing Bore - Millimeter:
22.225
Nominal Width - Millimeter:
2.388
Housing Bore - Inch:
0.875
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
0.687
Shaft Diameter - Millimeter:
17.45
Inch - Metric:
Inch
Other Features:
Fully Rubberized Inner Case
Global Part Number GPN:
637680
21168-0087
Description
21168-0087 HI-PERFORMANCE SEAL ; 16MM ID X 29MM OD X 8MM W
Part # 21168-0087
BDI # 22838039
Features
Housing Bore - Millimeter:
28.575
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
1.125
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.312
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
31.75
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
1.25
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
0.719
Shaft Diameter - Millimeter:
18.263
Inch - Metric:
Inch
Other Features:
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case
Global Part Number GPN:
618105