GC25080
Description
GC25080 GEAR MOTOR ; G.M. K20XF 115VAC 16.8//20 RPM 80:1
Part # GC25080
BDI # 23279468
Features
Mounting Frame:
25-G
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
21.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
13.462
Nominal Center Distance - Inch:
0.53
Other Features:
Ground Worm First Stage and Helical Output Stage | With Capacitor and Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.57
S67 DRN90S4 87.7550965701.0001.18.50
Description
S67 DRN90S4 87.7550965701.0001.18.50 ; 90MM 4POLE HOLLOW SHAFT
Part # S67 DRN90S4 87.7550965701.0001.18.50
BDI # 21594579
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
42
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
22
Nominal Center Distance - Inch:
0.866
Mounting Method:
Direct Mounted
Overall Length - Inch:
24.055