40BTB21H
Description
40BTB21H ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 21 TEETH TAPER LOCK
Part # 40BTB21H
BDI # 20641543
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Bushed
40QD21H XSH
Description
40QD21H XSH ROLLER CHAIN SPROCKET ; ANSI 40 QD 21 TEETH
Part # 40QD21H XSH
BDI # 20641165
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Bushed
40BS21H 1-7/16
Description
40BS21H 1-7/16 ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 21 TEETH 1-7/16 BORE
Part # 40BS21H 1-7/16
BDI # 20641531
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Finished Bore
40BS21H 1-/1/2
Description
40BS21H 1-/1/2 ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 21 TEETH 1-1/2 BORE
Part # 40BS21H 1-/1/2
BDI # 20641523
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Finished Bore
40BS21H 1-1/4
Description
40BS21H 1-1/4 ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 21 TEETH 1-1/4 BORE
Part # 40BS21H 1-1/4
BDI # 20641525
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Finished Bore