DS60A15H
Description
DS60A15H ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 15T DBL SGL W/HT
Part # DS60A15H
BDI # 913069
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Global Part Number GPN:
572543
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Rough Bore
DS40A15H
Description
DS40A15H ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 15T DBL SGL W/HT
Part # DS40A15H
BDI # 913047
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Global Part Number GPN:
572498
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Rough Bore
HDS80A15F X 1-11/16 KWSS
Description
HDS80A15F X 1-11/16 KWSS SPROCKET ; ADS80A15
Part # HDS80A15F X 1-11/16 KWSS
BDI # 25182473
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Finished Bore
DS50A15H
Description
DS50A15H ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 15T DBL SGL W/HT
Part # DS50A15H
BDI # 913057
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Global Part Number GPN:
572118
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Rough Bore
DS100A15H
Description
DS100A15H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # DS100A15H
BDI # 17160001
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Global Part Number GPN:
572175
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Rough Bore