PHS 50-2A34

COMPARE

PHS 50-2A34

Description
PHS 50-2A34 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 50-2A34

BDI # 1287924

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.774

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.12
Pitch Diameter - Millimeter: 172.05
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY