1800-1932-44 HDS7 H
Description
CRSEAL 1800-1932-44 HDS7 H SGL LIP SEAL
Part # 1800-1932-44 HDS7 H
BDI # 22782214
Features
Housing Bore - Millimeter:
495.3
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
19.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
18
Shaft Diameter - Millimeter:
457.2
Inch - Metric:
Metric
Other Features:
Heavy Duty
1900-2100-52 HS8 H
Description
CRSEAL 1900-2100-52 HS8 H SGL LIP SEAL
Part # 1900-2100-52 HS8 H
BDI # 22781904
Features
Housing Bore - Millimeter:
533.4
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
21
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
19
Shaft Diameter - Millimeter:
482.6
Inch - Metric:
Metric
Other Features:
1 Butt Joint | With Spring Lock
24715-4396
Description
24715-4396 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24715-4396
BDI # 22806341
Features
Housing Bore - Millimeter:
440.004
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
17.323
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
15.748
Shaft Diameter - Millimeter:
399.999
Inch - Metric:
Inch
25010-1202
Description
25010-1202 OIL SEAL ; NON RETURNABLE 360MM ID 404MM OD 20MM W
Part # 25010-1202
BDI # 22817619
Features
Housing Bore - Millimeter:
403.987
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
15.905
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
14.173
Shaft Diameter - Millimeter:
359.994
Inch - Metric:
Inch
360X400X22 HSS6 H
Description
CRSEAL 360X400X22 HSS6 H SGL LIP SEAL
Part # 360X400X22 HSS6 H
BDI # 22780263
Features
Housing Bore - Millimeter:
400
Nominal Width - Millimeter:
22
Housing Bore - Inch:
15.748
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
14.173
Shaft Diameter - Millimeter:
360
Inch - Metric:
Metric