Features
Housing Bore - Millimeter:
102.489
Nominal Width - Millimeter:
16.104
Housing Bore - Inch:
4.035
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
634210
100727
Description
100727 OIL SEAL ; 2.500" SHAFT DIA 4.042" OD 0.492" WD
Part # 100727
BDI # 1309926
Features
Housing Bore - Millimeter:
102.489
Nominal Width - Millimeter:
12.497
Housing Bore - Inch:
4.035
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.492
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case | Hydrodynamic Lip-Bidirectional