262.S71-8.HUB EXT RB

COMPARE

262.S71-8.HUB EXT RB

Description
262.S71-8.HUB EXT RB COUPLING HUB, FOR DISC COUPLING 588309 (SMARTCATALOG)

THOMAS

Part # 10015395

BDI # 27055079

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 174.752
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.88
Length Thru Bore - Millimeter: 93.726
Other Features: Extended Type
Hub Diameter - Millimeter: 131.826
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
262.S71-8.HUB RB 1.00IN

COMPARE

262.S71-8.HUB RB 1.00IN

Description
262.S71-8.HUB RB 1.00" COUPLING HUB, FOR DISC COUPLING 588099 (SMARTCATALOG)

THOMAS

Part # 10015364

BDI # 27055077

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 174.752
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.88
Length Thru Bore - Millimeter: 77.724
Hub Diameter - Millimeter: 131.826
Hub Diameter - Inch: 5.19
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY