11S X 75MM
Description
11S X 75MM ELASTOMERIC HUB ; NON-RETURNABLE D-FLEX TYPE S FL AND B FL
Part # 004955
BDI # 27307772
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
8.622
Length Thru Bore - Millimeter:
87
Other Features:
Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter:
143
Coupling Type:
Elastomeric Coupling
Torque:
TPR 4530 | Hytrel 18000In-Lbs
11S X 60MM COUPLING FLANGE
Description
11S X 60MM COUPLING FLANGE ; NON-RETURNABLE
Part # 004952
BDI # 26992490
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
8.622
Length Thru Bore - Millimeter:
87
Other Features:
Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter:
143
Coupling Type:
Elastomeric Coupling
Torque:
TPR 4530 | Hytrel 18000In-Lbs